Beli jual beli spray gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- GENESIS Spray Gunatribut:
- Outer Diameter (mm): 20
- Inner Diameter (mm): 1
- KUDA TERBANG Trico Spray Paint Standard Color (Cat Semprot)Deskripsi:Cat semprot dapat digunakan untuk: mobil, motor, sepeda, segala jenis alat rumah tangga, karya seni, dll.atribut:
- Volume: 300 CC
- KUDA TERBANG Trico Spray Paint Metalic Color (Cat Semprot)atribut:
- Volume: 300 CC
- HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatisatribut:
- Maximum Pressure (kg/cm²): 9.5
- HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
- HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras OtomatisDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.atribut:
- Motor Power: 15 kw
- Compressor Speed: 1000 rpm
- Free Air Delivery at Max Press: 1650 L/Min
- Air Tank Capacity: 280 L
- Power Source: Three Phase
- Maximum Pressure: 9.5 kg/cm2G
- Loco Kantong Plastik Belanja Hitam (Kresek)atribut:
- Color: Hitam
- Type : Kantong Kresek
- Material: HDPE
Daftar Harga jual beli spray gun Terbaru April 2026
| ANEST IWATA Spray Gun | Rp679.900 |
| LAKONI Spray Gun | Rp269.900 |
| Meiji Hand Spray Gun F110 Series | Rp1.999.900 |
| GENESIS Spray Gun | Rp269.900 |
| KUDA TERBANG Trico Spray Paint Standard Color (Cat Semprot) | Rp32.900 |
| KUDA TERBANG Trico Spray Paint Metalic Color (Cat Semprot) | Rp32.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis | Rp14.999.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala | Rp8.599.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras Otomatis | Rp159.999.900 |
| Loco Kantong Plastik Belanja Hitam (Kresek) | Rp17.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)























































































































































/1pP102121061-3.jpg)
/P102121078-1.jpg)
/cnP101574455-2.jpg)
/P101518404-1.jpg)